
DIFFERENTIAL PLUG, 3PK
Mfr # 090-062
Zoro # G612531838
product price: $14.69
/pk 3, $4.90/eaKey Features
Includes
3 Differential Plugs
Plug Diameter (in)
1.3 in
Type
Push On
Outside Diameter
1.50 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090-062
Zoro #
G612531838
UPC #
19495090625
Country of Origin
China
Dimensions
Plug Diameter (in)
1.3 in
Outside Diameter
1.50 in
Details
Includes
3 Differential Plugs
Type
Push On
Material
Rubber
Packaging Type
Box
Fastener Head Type
Round
Description
Direct replacement - this differential cover plug matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this plug is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.