
Differential Vent
Mfr # 926-811
Zoro # G712445462
product price: $17.79
/eaKey Features
Inlet Flange Length (In)
1.17 in
Shape
Molded Shape
Length
15.9 mm
Inlet Flange Diameter (in)
0.51 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-811
Zoro #
G712445462
UPC #
37495948968
Country of Origin
Unknown
Dimensions
Inlet Flange Length (In)
1.17 in
Length
15.9 mm
Inlet Flange Diameter (in)
0.51 in
Thread Length
10.46 mm
Inside Diameter
10 mm
Outside Diameter
16.95 mm
Filter/Vent Diameter
11.7 mm
Thread Diameter
0.46 mm
Details
Shape
Molded Shape
Color
Chrome
Item
1 Differential Vent
Thread Type
Coarse
Connector Type
Threaded
Item Grade
Standard Replacement
Material
Chrome
Description
Direct replacement - this axle vent is designed to match the fit and function of the original vent on specified vehicles;Restores functionality - reliable replacement for an original vent that has failed due to blockage or fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.