Zoro Homepage

DIFFERENTIAL YOKE

  • Mfr # 697-507

  • Zoro # G912448515


product price: $59.35
/ea

Key Features

Flange Material
Steel
Flange Thickness
0.531 in
Flanged End
Yes
Flange Outside Diameter
5.04 in
Cover Bolt Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697-507
Zoro #
G912448515
UPC #
-
Country of Origin
Unknown

Dimensions

Flange Thickness
0.531 in
Flange Outside Diameter
5.04 in
Mounting Hole Diameter
0.472 in
Flange Length
5.04 in
Spline Inside Diameter
1.626 in
Width
5.04 in

Details

Flange Material
Steel
Flanged End
Yes
Cover Bolt Quantity
8
Packaging Type
Box
Includes
1 Differential Pinion Yoke Flange, 1 Seal, 1 Nut
Item
Differential Pinion Yoke Flange
Spline Count
30

Description

Direct replacement - this differential pinion flange matches the fit and construction of the original pinion flange;Excellent value - this replacement pinion flange offers original equipment quality at a fraction of the price of dealer parts.;Quality materials - this pinion flange is machined from cast iron for strength and reliability;Validated fit - this differential flange has been tested to confirm accurate fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.