
Dipstick, 917-304
Mfr # 917-304
Zoro # G8234293
original price: $23.69
9% off
new price: $21.49
/eaKey Features
Includes
Seal
Application
Chrysler PT Cruiser 2010-01
Material
Stainless Steel
Length
23 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-304
Zoro #
G8234293
UPC #
19495539438
Country of Origin
Unknown
Dimensions
Length
23 in
Details
Includes
Seal
Application
Chrysler PT Cruiser 2010-01
Material
Stainless Steel
Handle Material
Plastic
Item
Engine Oil Dipstick
Description
Dipstick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.