Zoro Homepage

Dipstick Tube, 917-309

  • Mfr # 917-309

  • Zoro # G8208515


original price: $51.49
8% off
new price: $46.99
/ea

Key Features

Application
Ford 2003-99
Material
Metal
Color
Black
Length
30.2 in
Inside Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-309
Zoro #
G8208515
UPC #
19495540182
Country of Origin
Unknown

Dimensions

Length
30.2 in
Inside Dia.
0.38 in

Details

Application
Ford 2003-99
Material
Metal
Color
Black
Item
Engine Oil Dipstick Tube

Description

Dipstick Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.