Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Caliper Bushing, Hw16180

  • Mfr # HW16180

  • Zoro # G9413289


product price: $9.45
/ea

Key Features

Material
EPDM Rubber
Color
Black
Outside Diameter
0.94 in
Inside Diameter
0.5 in
Length
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW16180
Zoro #
G9413289
UPC #
885484388567
Country of Origin
Unknown

Dimensions

Outside Diameter
0.94 in
Inside Diameter
0.5 in
Length
0.81 in

Details

Material
EPDM Rubber
Color
Black
Item
Disc Brake Caliper Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.