Zoro Homepage

Disc Brake Caliper Bushing, Hw16512

  • Mfr # HW16512

  • Zoro # G9411146


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Rubber
Color
Black
Length
0.83 in
Includes
Pin Boot Covers; Pin Bushings
Position
Front; Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW16512
Zoro #
G9411146
UPC #
885484871489
Country of Origin
Unknown

Dimensions

Length
0.83 in

Details

Item
Brake Caliper Pin Boot Kit
Material
Rubber
Color
Black
Includes
Pin Boot Covers; Pin Bushings
Position
Front; Rear
Brake Type
Disc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.