
Disc Brake Hardware Kit, Hw14461
Mfr # HW14461
Zoro # G6879989
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Includes
Disc Brake Caliper Bolt
Pin 1 Length
64 mm
Bolt Thread Size
M8 x 1.0
Hex Head
14 mm
Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW14461
Zoro #
G6879989
UPC #
885484910973
Country of Origin
Unknown
Dimensions
Pin 1 Length
64 mm
Bolt Thread Size
M8 x 1.0
Thread Diameter
M8
Pin 2 Length
63.7 mm
Details
Includes
Disc Brake Caliper Bolt
Hex Head
14 mm
Pin Material
Steel
Thread Pitch
1
Pin Count
2
Pin Beveled Ends
Yes
Bolts Included
Yes
Bolt Thread Type Standard
Metric
Bolt Thread Type
Fine
Item
Disc Brake Caliper Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.