
Disc Brake Hdw Kit
Mfr # HW6173
Zoro # G412435985
product price: $13.25
/eaKey Features
Universal Or Specific Fit
Specific
Clip Width
47.9 mm
Grade Type
Standard Replacement
Clip Material Thickness
0.45 mm
Clip Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW6173
Zoro #
G412435985
UPC #
889245284174
Country of Origin
China
Dimensions
Clip Width
47.9 mm
Clip Material Thickness
0.45 mm
Clip Length
23 mm
Details
Universal Or Specific Fit
Specific
Grade Type
Standard Replacement
Clip Color
Silver
Item
Rubber Bushings
Cable Material
Stainless Steel, EPDM Rubber
Description
Direct replacement - this disc brake hardware kit is designed to match the original hardware required to repair the disc brake on specified vehicles;Ideal solution - this kit is a reliable replacement for original components that have failed due to fatigue;Durable construction - this kit is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.