Zoro Homepage

DISTRIBUTOR O-RINGS

  • Mfr # 90441

  • Zoro # G912537691


product price: $10.25
/ea

Key Features

Outside Diameter
2 27.13 mm, 4 32.05 mm
Color
2 Black, 4 Red
Rim Shape
Round
Type
O-Rings
Inside Diameter
2 21.89 mm, 4 24.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90441
Zoro #
G912537691
UPC #
37495904414
Country of Origin
China

Dimensions

Outside Diameter
2 27.13 mm, 4 32.05 mm
Inside Diameter
2 21.89 mm, 4 24.99 mm
Thickness
2 2.62 mm, 4 3.53 mm

Details

Color
2 Black, 4 Red
Rim Shape
Round
Type
O-Rings
Material
Rubber

Description

Direct replacement - this distributor cap O-ring is designed to match the fit and function of the original O-ring on specified vehicles;Restores functionality - this O-ring is made to fit and fully restore part functionality after the original O-ring fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.