Zoro Homepage

Door Check Pin, 38434

  • Mfr # 38434

  • Zoro # G5565364


product price: $6.85
/ea

Key Features

Outside Diameter
0.26 in
Length
1.361 in
Material
Steel
Vehicle Fit
Jeep Cherokee 2001-94
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38434
Zoro #
G5565364
UPC #
37495384346
Country of Origin
China

Dimensions

Outside Diameter
0.26 in
Length
1.361 in

Details

Material
Steel
Vehicle Fit
Jeep Cherokee 2001-94
Universal Fit
No
Item
Door Hinge Check Pins

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.