
Door Hinge Pin and Bushing Kit, 38467
Mfr # 38467
Zoro # G5785943
product price: $21.65
/eaKey Features
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-92, Ford 2011-92, GMC 2000-92
Universal Fit
No
Includes
(2) Pins; (4) Bushings; (2) Clips
Bushing Inside Diameter
1/4 in
Bushing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38467
Zoro #
G5785943
UPC #
037495384674
Country of Origin
China
Dimensions
Bushing Inside Diameter
1/4 in
Bushing Outside Diameter
1/2 in
Details
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-92, Ford 2011-92, GMC 2000-92
Universal Fit
No
Includes
(2) Pins; (4) Bushings; (2) Clips
Bushing Material
Brass
Item
Hinge Pin And Bushing Kit
Pin Material
Brass
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation while saving you time, money and labor. Dorman's Door Hinge Pins and Door Hinge Bushings are also available separately.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.