
Door Hinge Pin and Bushing Kit, 38473
Mfr # 38473
Zoro # G6567222
product price: $27.15
/eaKey Features
Vehicle Fit
Toyota 4Runner 2002-96, Toyota Tacoma 2004-95
Includes
(2) Pins; (4) Bushings; (2) Nylon Insert Lock Nuts
Universal Fit
No
Bushing Outside Diameter
0.431 in
Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38473
Zoro #
G6567222
UPC #
037495384735
Country of Origin
China
Dimensions
Bushing Outside Diameter
0.431 in
Bushing Inside Diameter
0.318 in
Pin Length
2.362 in
Pin Diameter
0.314 in
Details
Vehicle Fit
Toyota 4Runner 2002-96, Toyota Tacoma 2004-95
Includes
(2) Pins; (4) Bushings; (2) Nylon Insert Lock Nuts
Universal Fit
No
Pin Material
Steel
Item
Door Hinge Pin And Bushing Kit
Bushing Material
Brass
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation while saving you time, money and labor. Dorman's Door Hinge Pins and Door Hinge Bushings are also available separately.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.