
Door Hinge Pin and Bushing Kit, 38487
Mfr # 38487
Zoro # G6482224
product price: $15.59
/eaKey Features
Universal Fit
No
Includes
(2) Pins; (4) Bushings
Vehicle Fit
Chevrolet 1996-85, GMC 1996-85
Pin Diameter
0.341 in
Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38487
Zoro #
G6482224
UPC #
037495029483
Country of Origin
China
Dimensions
Pin Diameter
0.341 in
Bushing Outside Diameter
0.425 in
Pin Length
3.49 in
Bushing Inside Diameter
0.357 in
Details
Universal Fit
No
Includes
(2) Pins; (4) Bushings
Vehicle Fit
Chevrolet 1996-85, GMC 1996-85
Pin Material
Steel
Item
Door Hinge Pin And Bushing Kit
Bushing Material
Brass
Description
Restore the ease and convenience of a properly functioning vehicle door with Dorman's Door Hinge Pin and Bushing Kit. It returns a sagging door to proper alignment and operation while saving you time, money and labor. Dorman's Door Hinge Pins and Door Hinge Bushings are also available separately.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.