Zoro Homepage

Door Hinge Pin & Bushing Kit - Front, 38410

  • Mfr # 38410

  • Zoro # G5664222


product price: $7.45
/ea

Key Features

Vehicle Fit
Ford 1997-80
Includes
(1) Pin; (2) Bushings; (1) 3/8 in E-clip
Universal Fit
No
Bushing Outside Diameter
0.48 in
Pin Diameter
0.342 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38410
Zoro #
G5664222
UPC #
37495384100
Country of Origin
China

Dimensions

Bushing Outside Diameter
0.48 in
Pin Diameter
0.342 in
Bushing Inside Diameter
0.345 in
Pin Length
3.57 in

Details

Vehicle Fit
Ford 1997-80
Includes
(1) Pin; (2) Bushings; (1) 3/8 in E-clip
Universal Fit
No
Pin Material
Steel
Bushing Material
Copper
Item
Door Hinge Pin And Bushing Kit

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.