Zoro Homepage

Door Hinge Pin & Bushing Kit - Front, 38422

  • Mfr # 38422

  • Zoro # G5667372


product price: $7.49
/ea

Key Features

Universal Fit
No
Includes
(1) Pin; (2) Bushings
Vehicle Fit
Jeep Grand Cherokee 1998-94
Pin Material
Steel
Bushing Outside Diameter
0.504 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38422
Zoro #
G5667372
UPC #
037495384223
Country of Origin
China

Dimensions

Bushing Outside Diameter
0.504 in
Pin Length
3-1/4 in
Bushing Inside Diameter
0.374 in
Pin Diameter
0.371 in

Details

Universal Fit
No
Includes
(1) Pin; (2) Bushings
Vehicle Fit
Jeep Grand Cherokee 1998-94
Pin Material
Steel
Bushing Material
Brass
Item
Door Hinge Pin And Bushing Ki

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.