This item is Discontinued.

This item is Discontinued.
Door Hinge Pin & Bushing Kit - Front, 38439 (Discontinued)
Mfr #
38439
Zoro #
G5618582
UPC # 37495384391
Country of Origin China
Category Automotive Door & Hatch Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38439
Zoro #
G5618582
UPC #
37495384391
Country of Origin
China
Dimensions
Pin Length
2.56 in
Bushing Inside Diameter
0.323 in
Pin Diameter
0.315 in
Bushing Outside Diameter
0.402 in
Details
Includes
(2) Bushings; (1) Pin; (1) Sleeve; (1) E-clip
Vehicle Fit
Jeep Cherokee 2001-97
Universal Fit
No
Bushing Material
Steel and Cooper
Item
Door Hinge Pin And Bushing Kit
Pin Material
Steel
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.