This item is Discontinued.

This item is Discontinued.
Door Hinge Pin & Bushing Kit - Front, 38461 (Discontinued)
Mfr #
38461
Zoro #
G5647535
UPC # 37495384612
Country of Origin China
Category Automotive Door & Hatch Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38461
Zoro #
G5647535
UPC #
37495384612
Country of Origin
China
Dimensions
Bushing Inside Diameter
0.316 in
Pin Length
2.44 in
Pin Diameter
0.33 in
Bushing Outside Diameter
0.59 in
Details
Vehicle Fit
Ford 2018-97, Lincoln 2018-98
Universal Fit
No
Includes
(2) Pins; (4) Bushings; (2) Nylon Insert Lock Nuts
Bushing Material
Brass
Pin Material
Steel
Item
Door Hinge Pin And Bushing Kit
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.