
Door Hinge Pin & Bushing Kit - Front Right, 38457
Mfr # 38457
Zoro # G5668431
product price: $48.85
/eaKey Features
Includes
(2) Hinge Pins; (2) Bushings; (2) Nuts; (2) Washers; (1) Bracket
Universal Fit
No
Vehicle Fit
Cadillac 2013-12, Cadillac 2006-02, Cadillac 2000, Chevrolet 2007-99, GMC 2007-99
Bushing Outside Diameter
0.628 in
Bushing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38457
Zoro #
G5668431
UPC #
37495384575
Country of Origin
China
Dimensions
Bushing Outside Diameter
0.628 in
Bushing Inside Diameter
0.385 in
Details
Includes
(2) Hinge Pins; (2) Bushings; (2) Nuts; (2) Washers; (1) Bracket
Universal Fit
No
Vehicle Fit
Cadillac 2013-12, Cadillac 2006-02, Cadillac 2000, Chevrolet 2007-99, GMC 2007-99
Item
Door Hinge Pin And Bushing Kit
Bushing Material
Brass
Pin Material
Steel
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.