Zoro Homepage

Door Hinge Pin & Bushing Kit - Front Upper, 38423

  • Mfr # 38423

  • Zoro # G5611914


product price: $7.85
/ea

Key Features

Includes
(2) Pins; (2) Bushings; (2) 3/8 in E-clips
Universal Fit
No
Vehicle Fit
Dodge Dakota 1998-94, Dodge Ram 1500 2001-94, Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94
Pin Material
Steel
Pin Length
2.79 in; 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38423
Zoro #
G5611914
UPC #
37495384230
Country of Origin
China

Dimensions

Pin Length
2.79 in; 3-1/4 in
Bushing Outside Diameter
0.495 in; 0.43 in
Pin Diameter
0.342 in; 0.373 in
Bushing Inside Diameter
0.376 in; 0.345 in

Details

Includes
(2) Pins; (2) Bushings; (2) 3/8 in E-clips
Universal Fit
No
Vehicle Fit
Dodge Dakota 1998-94, Dodge Ram 1500 2001-94, Dodge Ram 2500 2002-94, Dodge Ram 3500 2002-94
Item
Door Hinge Pin And Bushing Ki
Pin Material
Steel
Bushing Material
Copper; Brass

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.