This item is Discontinued.

This item is Discontinued.
Door Hinge Pin & Bushing Kit - Rear, 38402 (Discontinued)
Mfr #
38402
Zoro #
G5806943
UPC # 37495384025
Country of Origin China
Category Automotive Door & Hatch Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38402
Zoro #
G5806943
UPC #
37495384025
Country of Origin
China
Dimensions
Pin Length
3.863 in
Bushing Inside Diameter
0.345 in; 0.377 in
Pin Diameter
0.342 in
Bushing Outside Diameter
0.42 in; 0.672 in
Details
Includes
(1) Pin; (2) Bushings
Vehicle Fit
Buick 1996-80, Cadillac 1988-82, Chevrolet 1992-80, Oldsmobile 1996-80, Pontiac 1992-80
Universal Fit
No
Item
Door Hinge Pin And Bushing Kit
Bushing Material
Copper
Pin Material
Steel
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.