Zoro Homepage

Door Hinge Pin & Bushing Kit - Side Cargo Door, 38463

  • Mfr # 38463

  • Zoro # G5884494


product price: $20.39
/ea

Key Features

Vehicle Fit
Ford 2011-92
Universal Fit
No
Includes
(2) Pins; (4) Bushings; (2) Nylon Insert Lock Nuts
Pin Material
Steel
Bushing Outside Diameter
0.427 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38463
Zoro #
G5884494
UPC #
037495384636
Country of Origin
China

Dimensions

Bushing Outside Diameter
0.427 in
Pin Diameter
0.36 in
Pin Length
3.18 in
Bushing Inside Diameter
0.338 in

Details

Vehicle Fit
Ford 2011-92
Universal Fit
No
Includes
(2) Pins; (4) Bushings; (2) Nylon Insert Lock Nuts
Pin Material
Steel
Item
Door Hinge Pin And Bushing Kit
Bushing Material
Brass

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.