Zoro Homepage

Door Hinge Pin Kit, 38455

  • Mfr # 38455

  • Zoro # G8191995


product price: $26.75
/ea

Key Features

Includes
(2) Hinge Pins; (4) Bushings; (2) Snap Rings; (2) Grease Fittings
Vehicle Fit
Chevrolet 2019-96, GMC 2019-96
Universal Fit
No
Pin Diameter
0.622 in
Bushing Outside Diameter
0.707 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38455
Zoro #
G8191995
UPC #
37495384551
Country of Origin
Unknown

Dimensions

Pin Diameter
0.622 in
Bushing Outside Diameter
0.707 in
Bushing Inside Diameter
0.393 in
Pin Length
3.175 in

Details

Includes
(2) Hinge Pins; (4) Bushings; (2) Snap Rings; (2) Grease Fittings
Vehicle Fit
Chevrolet 2019-96, GMC 2019-96
Universal Fit
No
Item
Door Hinge Pin And Bushing Kit
Bushing Material
Copper
Pin Material
Steel

Description

Door Hinge Pin Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.