
DOOR LATCH CABLE
Mfr # 924-352
Zoro # G412435916
product price: $40.99
/eaKey Features
Cable Material
Steel
Cable Housing Material
Plastic
Length
12.87 in
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-352
Zoro #
G412435916
UPC #
19495536222
Country of Origin
Unknown
Dimensions
Length
12.87 in
Details
Item
Door Latch Cable
Cable Material
Steel
Cable Housing Material
Plastic
Universal Or Specific Fit
Specific
Description
Saves expense - this door latch release cable allows the replacement of just a failed cable instead of the entire latch assembly;Restores function - designed to match the fit and function of the original cable and to help restore proper door opening operation when an original cable has failed from wear;Application-specific - these cables are engineered to replace the original equipment rear left cargo door latch cables on specified Ford trucks and vans;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.