Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOOR LATCH CABLE

  • Mfr # 924-361

  • Zoro # G014692977


product price: $36.45
/ea

Key Features

Cable Housing Material
Plastic
Universal Or Specific Fit
Specific
Cable Material
Steel
Length
23.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-361
Zoro #
G014692977
UPC #
19495987604
Country of Origin
Unknown

Dimensions

Length
23.11 in

Details

Cable Housing Material
Plastic
Universal Or Specific Fit
Specific
Cable Material
Steel
Item
Door Latch Cable

Description

Simplified fix - this replacement door latch cable allows direct repair of failed cable ends;Cost-effective solution - helps avoid more expensive replacement of entire latch assembly at dealership;Application specific - made to match the fit and function of the original cable on specific Escalade, Tahoe and Yukon model years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.