
DOOR LATCH CABLE
Mfr # 924-381
Zoro # G012436146
product price: $40.95
/eaKey Features
Length
21.06 in
Cable Material
Steel
Universal Or Specific Fit
Specific
Cable Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-381
Zoro #
G012436146
UPC #
37495214704
Country of Origin
Unknown
Dimensions
Length
21.06 in
Details
Item
Door Latch Cable
Cable Material
Steel
Universal Or Specific Fit
Specific
Cable Housing Material
Plastic
Description
Simplified fix - this replacement door latch cable allows direct repair of failed cable ends;Cost-effective solution - helps avoid more expensive replacement of entire latch assembly at dealership;Application specific - made to match the fit and function of the original cable on specific Pontiac G6 model years;Quality engineering - designed in the United States and backed by decades of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.