
Door Latch Cable - Rear Left, 924-352
Mfr # 924-352
Zoro # G6298395
product price: $37.89
/eaKey Features
Universal Fit
No
Vehicle Fit
Ford 2024-21, Ford 2019-92
Length
12.87 in
Cable Material
Steel
Outer Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-352
Zoro #
G6298395
UPC #
19495536222
Country of Origin
China
Dimensions
Length
12.87 in
Details
Universal Fit
No
Vehicle Fit
Ford 2024-21, Ford 2019-92
Cable Material
Steel
Outer Material
Plastic
Positions
Rear Left
Item
Door Latch Release Cable
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.