
Door Latch Cable - Rear Right, 924-370
Mfr # 924-370
Zoro # G6301091
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Length
29.92 in
Vehicle Fit
Dodge Ram 1500 2002-98, Dodge Ram 2500 2002-98, Dodge Ram 3500 2002-98
Universal Fit
No
Positions
Rear Left/Right
Outer Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
924-370
Zoro #
G6301091
UPC #
19495536246
Country of Origin
China
Dimensions
Length
29.92 in
Details
Vehicle Fit
Dodge Ram 1500 2002-98, Dodge Ram 2500 2002-98, Dodge Ram 3500 2002-98
Universal Fit
No
Item
Door Latch Release Cable
Positions
Rear Left/Right
Outer Material
Plastic
Cable Material
Steel
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.