Zoro Homepage

DOOR PANEL RETAINER

  • Mfr # 45467

  • Zoro # G812441609


product price: $7.49
/ea

Key Features

Includes
2 Pieces
Outside Diameter
0.75 in
Color
Noir
Overall Length
1.125 in
Shaft Diameter
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45467
Zoro #
G812441609
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Overall Length
1.125 in
Shaft Diameter
0.312 in
Head Diameter
0.5 in

Details

Includes
2 Pieces
Color
Noir

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.