
Door Release Cable
Mfr # 912-738
Zoro # G012446107
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Cable Housing Material
Plastic
End 1 Type
Threaded
Universal Or Specific Fit
Specific
Cable Material
Steel
End 2 Type
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-738
Zoro #
G012446107
UPC #
194883056114
Country of Origin
Unknown
Dimensions
Outside Diameter
5 mm
Inner Cable Diameter
1.5 mm
Length
565 mm
Details
Cable Housing Material
Plastic
End 1 Type
Threaded
Universal Or Specific Fit
Specific
Cable Material
Steel
End 2 Type
Cylinder
Includes
1 Door Latch Cable
Item
1 Door Latch Cable
Description
Cost-effective solution - helps avoid more expensive replacement of entire latch assembly at the dealership;Application specific - made to match the fit and function of the original cable for a seamless installation on specified Ford trucks;Durable construction - this release cable is engineered and manufactured to strict specifications to ensure reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.