
DOOR UNLOCK TOOL
Mfr # 75491
Zoro # G412655130
product price: $24.45
/eaKey Features
Strap Width
1 in
Includes
1 Unlock Double Ended Tool
Material
Metal
Length
24 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75491
Zoro #
G412655130
UPC #
-
Country of Origin
China
Dimensions
Strap Width
1 in
Length
24 in
Details
Includes
1 Unlock Double Ended Tool
Material
Metal
Item
1 Unlock Double Ended Tool
Color
Silver
Housing Color
Silver
Description
Tool can be reshaped to accommodate thickness of doors and lock location;Vinyl hand grip for ease of use;Folds to fit in pocket, purse, or other compartment;Available in different lengths and with either a hook-end or split-fork end to fit most locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.