Zoro Homepage

Door Window Sweep

  • Mfr # 25839

  • Zoro # G712537693


product price: $62.29
/ea

Key Features

Connector Type
Clip On
Material
Rubber, Plastic
Height
1.4 in
Color
Black
Length
29.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25839
Zoro #
G712537693
UPC #
889245659439
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.4 in
Length
29.6 in
Width
1.5 in

Details

Connector Type
Clip On
Material
Rubber, Plastic
Item
Window Sweep
Color
Black
Seal Material
Felt

Description

Ideal solution - this door belt molding is designed to replace missing or damaged door belt molding at the bottom of the door window opening on specified vehicles;Restores appearance - engineered to match the fit and function of the factory molding that is missing, damaged, or deteriorated from exposure to the elements;Durable construction - made of quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.