
Door Window Sweep
Mfr # 25851
Zoro # G712537624
product price: $43.09
/eaKey Features
Includes
1 Window Sweep
Seal Material
Felt
Height
0.9 in
Length
32.5 in
Material
Rubber, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25851
Zoro #
G712537624
UPC #
889245659675
Country of Origin
China
Dimensions
Height
0.9 in
Length
32.5 in
Width
1.37 in
Details
Includes
1 Window Sweep
Seal Material
Felt
Material
Rubber, Plastic
Color
Black
Item
Window Sweep
Connector Type
Snap On
Description
Ideal solution - this door belt molding is designed to replace missing or damaged door belt molding at the bottom of the door window opening on specified vehicles;Restores appearance - engineered to match the fit and function of the factory molding that is missing, damaged, or deteriorated from exposure to the elements;Durable construction - made of quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.