Zoro Homepage

Door Window Sweep

  • Mfr # 25855

  • Zoro # G512537671


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Includes
1 Window Sweep
Width
1.37 in
Length
36.5 in
Material
Plastic
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25855
Zoro #
G512537671
UPC #
889245659750
Country of Origin
China

Dimensions

Width
1.37 in
Length
36.5 in
Height
1.5 in

Details

Includes
1 Window Sweep
Material
Plastic
Seal Material
Fieltro
Color
Noir

Description

Ideal solution - this door belt molding is designed to replace missing or damaged door belt molding at the bottom of the door window opening on specified vehicles;Restores appearance - engineered to match the fit and function of the factory molding that is missing, damaged, or deteriorated from exposure to the elements;Durable construction - made of quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.