
Door Window Sweep
Mfr # 25861
Zoro # G012537515
product price: $86.25
/ea
Free Shipping & Returns
Key Features
Seal Material
Felt
Connector Type
Snap On
Width
1.75 in
Length
33.37 in
Material
Rubber, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25861
Zoro #
G012537515
UPC #
889245659873
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.75 in
Length
33.37 in
Height
0.9 in
Details
Seal Material
Felt
Connector Type
Snap On
Item
Window Sweep
Material
Rubber, Plastic
Color
Black
Description
Ideal solution - this door belt molding is designed to replace missing or damaged door belt molding at the bottom of the door window opening on specified vehicles;Restores appearance - engineered to match the fit and function of the factory molding that is missing, damaged, or deteriorated from exposure to the elements;Durable construction - made of quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.