Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOR Hood Insulation Pad Clip

  • Mfr # 963-571D

  • Zoro # G016165509


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length
0.5 in
Fastener Hole Size
0.232 in
Material
Nylon
Head Diameter
1.166 in
Mount Diameter
0.232 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-571D
Zoro #
G016165509
UPC #
885484951723
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.5 in
Fastener Hole Size
0.232 in
Head Diameter
1.166 in
Mount Diameter
0.232 in
Overall Length
12.7 mm
Shaft Diameter
0.232 in
Outer Diameter
1.166 in
Outside Diameter
29.61 mm

Details

Material
Nylon
Reusable
Yes
Shape
Round
Color
Black
Item
2 Retainers
Universal Or Specific Fit
Specific

Description

DOR 963-571D Hood Insulation Pad Clip

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.