Zoro Homepage

Dorman 58150 Black Front Windshield Washer Nozzle for 2011-2016 Ford F250 Super Duty

  • Mfr # D18-58150

  • Zoro # G103951848


product price: $25.65
/ea

Key Features

Mounting Hole Diameter
0.82 in
Height
1.22 in
Material
Plastic
Includes
1 Washer Nozzle
Hose Port Diameter
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-58150
Zoro #
G103951848
UPC #
885484614109
Country of Origin
China

Dimensions

Mounting Hole Diameter
0.82 in
Height
1.22 in
Hose Port Diameter
0.23 in
Length
0.88 in
Width
0.63 in

Details

Material
Plastic
Includes
1 Washer Nozzle
Color
Noir

Description

Black Front Windshield Washer Nozzle for 2011-2016 Ford F250 Super Duty

You can shop for auto accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.

Features
  • High quality construction and durability
  • Variety of styles for every type of accessory
Compatibility
  • 2011-2016 Ford F250 Super Duty
Specifications
  • Color: Black
  • Height: 1.26"
  • Hose Port Diameter: 0.118"
  • Inlet Size: 0.118"
  • Length: 0.84"
  • Material: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.