Zoro Homepage

Dorman BC65550PR Trailing Support Arm Bushing for 2001-2008 Ford Escape & 2008 Mazda Tribute - Gray & Black

  • Mfr # D18-BC65550PR

  • Zoro # G604041697


product price: $50.69
/ea

Key Features

Outside Diameter
32.8 mm
Mounting Hole Diameter
18.4 mm
Grade Type
Regular
Item Grade
Regular
Bushing Material
Steel, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-BC65550PR
Zoro #
G604041697
UPC #
669810651200
Country of Origin
China

Dimensions

Outside Diameter
32.8 mm
Mounting Hole Diameter
18.4 mm
Length
50 mm
Wall Thickness
23.8 mm
Width
60 mm
Bushing 1 Width
66.2 mm
Inside Diameter
21 mm
Height
66.2 mm

Details

Grade Type
Regular
Item Grade
Regular
Bushing Material
Steel, Rubber
Distance Between Mounting Holes
62.8 mm
Includes
1 Bushing

Description

This suspension control arm bushing is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles.

Features
  • Fits and performs like the original equipment bushing on specific vehicles
  • Reliable fit precision-engineered to match the design and dimensions of original components
  • Durable construction manufactured to strict standards using sturdy, safe materials
  • Rigorously tested thorough quality control measures ensure longevity
Compatibility
  • 2001-2008 Ford Escape
  • 2008 Mazda Tribute
  • 2001-2006 Mazda Tribute
  • 2005-2008 Mercury Mariner
Specifications
  • Color: Gray & Black
  • Grade Type: Standard
  • Inside Diameter: 21 mm
  • Length: 50 mm
  • Material: Steel & Rubber
  • Mounting Hardware Included: No
  • Outside Diameter: 32.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.