Zoro Homepage

Dorman D18-576656 Steel Fuel Tank

  • Mfr # D18-576656

  • Zoro # G904047214


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-576656
Zoro #
G904047214
UPC #
19495097099
Country of Origin
China

Description

Painted for an extra layer of corrosion protection, Dorman’s Fuel Tanks are resilient against salt and other elements that make the undercar environment a harsh one. The solid steel construction ensures long-lasting performance.

Features
  • Lock ring and gasket included
  • Rust resistant direct replacement
  • Direct replacement for a proper fit every time
Application
  • Jeep Cherokee 1996-86, Jeep Wagoneer 1990-87
Specifications
  • Material: Steel
  • Size: 13 x 33.6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.