This item is Discontinued.

Dorman Dorman SK90130PR Suspension Stabilizer Bar Link Kit for 1992 Mazda Protege - Red D18-SK90130PR

Dorman SK90130PR Suspension Stabilizer Bar Link Kit for 1992 Mazda Protege - Red (Discontinued)

  • Mfr # D18-SK90130PR
  • Zoro # G504041742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D18-SK90130PR
Zoro #
G504041742
UPC #
669810686424
Country of Origin
United States

Description

This suspension stabilizer bar link kit is precision-engineered and rigorously tested to provide reliable replacement for the original equipment on specific vehicles.

Features
  • Fits and performs like the original equipment on specific vehicles
  • Reliable fit precision-engineered to match the design and dimensions of original components
  • Durable construction manufactured to strict standards using sturdy, safe materials
  • Rigorously tested thorough quality control measures ensure longevity
Compatibility
  • 1992 Mazda Protege
Specifications
  • Bushing Color: Red
  • Bushing Inside Diameter: 0.29 in.
  • Bushing Material: Rubber
  • Bushing Outside Diameter: 0.94 in.
  • End 1 Attachment Size: 3/8 in.
  • End 1 Type: Male Threaded
  • End 2 Attachment Size: 3/8 In
  • End 2 Type: Hex Head
  • Finish: Coated
  • Length: 4.5 in.
  • Link Material: Steel & Rubber
  • Mounting Hardware Included: Yes
  • Sleeve Length:. 73 in.
  • Thread Pitch: Matte
  • Threaded End: Yes
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.