Zoro Homepage

Double End Stud, 675-578

  • Mfr # 675-578

  • Zoro # G8270885


product price: $42.49
/ea

Key Features

Finish
Black Oxide
Material
Steel
Color
Black
Length
57.50 mm
Thread Size
M10-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-578
Zoro #
G8270885
UPC #
885484482197
Country of Origin
Unknown

Dimensions

Length
57.50 mm
Thread Size
M10-1.50
Thread Length
40 mm, 16 mm

Details

Finish
Black Oxide
Material
Steel
Color
Black
Item
Double Ended Stud
Number of Pieces
10

Description

Double End Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.