Zoro Homepage

Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, Steel

  • Mfr # 675-085

  • Zoro # G2651193


product price: $26.95
/ea

Key Features

Thread Coverage
Partially
Thread Size A
1/4"-20
Thread Size B
1/4"-28
Thread Length A
1/2 in
Thread Length B
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-085
Zoro #
G2651193
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
1/4"-20
Thread Size B
1/4"-28
Thread Length A
1/2 in
Thread Length B
1/2 in

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.