Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-28 Thread, Steel
Mfr # 675-087
Zoro # G2655253
product price: $34.65
/eaKey Features
Thread Coverage
Partially
Thread Size B
1/4"-28
Thread Length A
1/2 in
Thread Length B
1 in
Threaded Rod Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-087
Zoro #
G2655253
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size A
1/4"-20
Thread Size B
1/4"-28
Thread Length A
1/2 in
Thread Length B
1 in
Details
Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
System of Measurement
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.