Double-End Threaded Stud, 3/8"-16 Thread to 5/16"-24 Thread, Steel
Mfr # 675-097
Zoro # G2653704
product price: $28.29
/eaKey Features
Thread Coverage
Partially
Thread Size A
3/8"-16
Thread Size B
5/16"-24
Thread Length A
7/16 in
Thread Length B
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-097
Zoro #
G2653704
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size A
3/8"-16
Thread Size B
5/16"-24
Thread Length A
7/16 in
Thread Length B
5/8 in
Details
Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
System of Measurement
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.