Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-18 Thread, Steel
Mfr # 675-053
Zoro # G2653643
product price: $46.85
/eaKey Features
Thread Coverage
Partially
Thread Size A
5/8"-11
Thread Size B
5/8"-18
Thread Length A
1-1/4 in
Thread Length B
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675-053
Zoro #
G2653643
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size A
5/8"-11
Thread Size B
5/8"-18
Thread Length A
1-1/4 in
Thread Length B
1-1/2 in
Details
Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
System of Measurement
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.