Zoro Homepage

Double-End Threaded Stud, M6-1.0 Thread to M6-1.0 Thread, Steel

  • Mfr # 675-315

  • Zoro # G2656373


product price: $18.49
/ea

Key Features

Thread Coverage
Partially
Thread Size A
M6-1.0
Thread Size B
M6-1.0
Thread Length A
17 mm
Thread Length B
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-315
Zoro #
G2656373
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size A
M6-1.0
Thread Size B
M6-1.0
Thread Length A
17 mm
Thread Length B
7.5 mm

Details

Item
Double-End Threaded Stud
Thread Coverage
Partially
Threaded Rod Material
Steel
Thread Pitch
1.0 mm
System of Measurement
Metric

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.