
Drive Shaft Center Support Bearing, 934-102
Mfr # 934-102
Zoro # G5932410
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1.181 in
Material
Steel
Includes
U-Joint; Clip; U-Joint Clips; Mounting Bracket; Installation Instructions
Vehicle Fit
Chevrolet Captiva Sport 2007, Chevrolet Equinox 2006-05, Pontiac Torrent 2006, Saturn Vue 2007-02
Type
Housing Mounted Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
934-102
Zoro #
G5932410
UPC #
19495252085
Country of Origin
China
Dimensions
Inside Diameter
1.181 in
Strap Width
7.48 in
Details
Material
Steel
Includes
U-Joint; Clip; U-Joint Clips; Mounting Bracket; Installation Instructions
Item
Center Support Bearing
Vehicle Fit
Chevrolet Captiva Sport 2007, Chevrolet Equinox 2006-05, Pontiac Torrent 2006, Saturn Vue 2007-02
Type
Housing Mounted Bearing
Number of Mounting Holes
2
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.