Zoro Homepage

Drive Shaft Center Support Bearing, 934-401

  • Mfr # 934-401

  • Zoro # G5934151


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1.181 in
Material
Steel
Includes
Mounting Bracket
Type
Housing Mounted Bearing
Vehicle Fit
Toyota T100 1998-93, Toyota Tacoma 2012-95, Toyota Tundra 2006-00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934-401
Zoro #
G5934151
UPC #
19495300069
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
1.181 in
Strap Width
6 in

Details

Material
Steel
Includes
Mounting Bracket
Item
Center Support Bearing
Type
Housing Mounted Bearing
Vehicle Fit
Toyota T100 1998-93, Toyota Tacoma 2012-95, Toyota Tundra 2006-00
Number of Mounting Holes
2

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.