Zoro Homepage

Drive Shaft Center Support Bearing, 934-610

  • Mfr # 934-610

  • Zoro # G5932733


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Inside Diameter
30 mm
Includes
Mounting Bracket; Boot; Boot Retaining Ring; Zip Tie; Slinger; Snap Ring; O-ring; Grease
Vehicle Fit
Cadillac CTS 2007-03, Cadillac STS 2011-05
Type
Housing Mounted Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934-610
Zoro #
G5932733
UPC #
037495242417
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
30 mm

Details

Material
Steel
Includes
Mounting Bracket; Boot; Boot Retaining Ring; Zip Tie; Slinger; Snap Ring; O-ring; Grease
Item
Center Support Bearing
Vehicle Fit
Cadillac CTS 2007-03, Cadillac STS 2011-05
Type
Housing Mounted Bearing
Number of Mounting Holes
2

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.