
Drive Shaft Center Support Bearing, 934-702
Mfr # 934-702
Zoro # G5932322
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1.181 in
Includes
Mounting Bracket
Material
Steel
Vehicle Fit
Mercedes-Benz 2005-98
Type
Housing Mounted Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
934-702
Zoro #
G5932322
UPC #
019495379492
Country of Origin
Taiwan, Province of China
Dimensions
Inside Diameter
1.181 in
Strap Width
4 in
Details
Includes
Mounting Bracket
Material
Steel
Vehicle Fit
Mercedes-Benz 2005-98
Type
Housing Mounted Bearing
Item
Center Support Bearing
Number of Mounting Holes
2
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.